Motion
NCQ2F100-75DZ-XC6

SMC CORP OF AMERICA
NCQ2F100-75DZ-XC6

Compact Cylinder - Standard Type, 100 mm Bore, 75 mm Stroke
Mi Item #05635073
MFR #NCQ2F100-75DZ-XC6
Price$184.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2F100-75DZ-XC6

Compact Cylinder - Standard Type, 100 mm Bore, 75 mm Stroke
Mi Item #05635073
MFR #NCQ2F100-75DZ-XC6

Mfr description
NCQ2F100-75DZ-XC6 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.91/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Stroke
    75 mm

Details

  • Compact Cylinder Type
    Standard
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Options
    Stainless Steel Piston Rod & End Nut
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)