Motion
C 2.5 HUB 15T 16/32 W/L'LOC

LOVEJOY INC
C 2.5 HUB 15T 16/32 W/L'LOC

69790411830 Gear Coupling Hub - 2.5, 0.8750 in, Finished with Keyway
Mi Item #05635156
MFR #C 2.5 HUB 15T 16/32 W/L'LOC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2.5 HUB 15T 16/32 W/L'LOC

69790411830 Gear Coupling Hub - 2.5, 0.8750 in, Finished with Keyway
Mi Item #05635156
MFR #C 2.5 HUB 15T 16/32 W/L'LOC

Mfr description
C2.5 HUB 15T X .875 SPLINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Size Code
    2.5
  • Hub Diameter
    3.9400 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    5.1300 in
  • Maximum Bore
    2.6300 in

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904118308
  • Product Type
    Gear Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)