Motion
C14816
Cleveland Screw Machine Length Drill Bit - 10.5 mm, HCC-CO 8% (M42) Material, 43 mm Flute, 89 mm Overall Length
MI ITEM #05635180
MFR #C14816
Your Price$24.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cleveland Screw Machine Length Drill Bit - 10.5 mm, HCC-CO 8% (M42) Material, 43 mm Flute, 89 mm Overall Length
MI ITEM #05635180
MFR #C14816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.48/each(List $25.66)

Overview

Mfr description
C14816 10.50MM 2133 COB STUB DRILL STRAW

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Size
    10.5 mm
  • Flute Length
    43 mm
  • Material
    HCC-CO 8% (M42)
  • Drill Point Angle
    135 °
  • Flute Type
    Right Hand Spiral
  • Point Type
    Split Point
  • Number Of Flutes
    2
  • Overall Length
    89 mm
  • Shank Type
    Straight Shank
  • Shank Diameter
    10.5 mm
  • Series
    2133
  • Shank Length
    46 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought