Overview
Mfr description
1793064 BSB 14'-6"X1-1/4X.042X3/4 CP
Specifications
- Cutting MaterialBi-Metal
- Usage TypeStationary Band Saw
- Length
- Constant Or Variable PitchVariable
- Tpi3/4 in
- Width
- Thickness
- Material GradeClassic Pro
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data