Motion
6151590230
Air Impact Wrenche & Ratchet - CP8222/32/42/52/75, Pistol Handle, 3/8 in Drive Size, 0.2500 in Inlet, 295 ft-lbs Torque, 11500 rpm Max Speed
MI ITEM #05635245
MFR #6151590230
Price$390.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP8222/32/42/52/75, Pistol Handle, 3/8 in Drive Size, 0.2500 in Inlet, 295 ft-lbs Torque, 11500 rpm Max Speed
MI ITEM #05635245
MFR #6151590230

Mfr description
CP8222-R 3/8" IMPACT WRENCH
  • The twin hammer clutch mechanism offers a high power/weight ratio.
  • Low vibration sensation for operator comfort, even at very high torque.
  • Lightweight composite body and aluminium clutch housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.92/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet size
    0.2500 in
  • Minimum Hose Size
    0.3800 in
  • Overall Length
    6.9700 in
  • Torque
    295 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Manufacturer Upc Number
    15451702502
  • Material
    Composite
  • Maximum Speed
    11500 rpm
  • Product Types
    Impact Wrench
  • Series
    CP8222/32/42/52/75
  • Working Torque
    295 ft-lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)