Motion
6151590180
Air Impact Wrenche & Ratchet - CP8222/32/42/52/75, Pistol Handle, 3/8 in Drive Size, 0.2500 in Inlet, 295 ft-lbs Torque, 11500 rpm Max Speed
MI ITEM #05635246
MFR #6151590180
List Price$375.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP8222/32/42/52/75, Pistol Handle, 3/8 in Drive Size, 0.2500 in Inlet, 295 ft-lbs Torque, 11500 rpm Max Speed
MI ITEM #05635246
MFR #6151590180

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$375.88/each for your price

Overview

Mfr description
CP8222-P 3/8" IMPACT WRENCH
  • The twin hammer clutch mechanism offers a high power/weight ratio.
  • Low vibration sensation for operator comfort, even at very high torque.
  • Lightweight composite body and aluminium clutch housing
  • 3 power settings ensure high progressive maximum torque for smooth operation.
  • Integrated suspension bail for use with balancer

Specifications

  • Drive Size
    3/8 in
  • Inlet size
    0.2500 in
  • Torque
    295 ft-lbs
  • Maximum Speed
    11500 rpm
  • Working Torque
    295 ft-lbf
  • Handle Type
    Pistol
  • Minimum Hose Size
    0.3800 in
  • Material
    Composite
  • Handle Style
    Pistol
  • Overall Length
    6.9700 in
  • Series
    CP8222/32/42/52/75
  • Product Types
    Impact Wrench
  • Manufacturer Upc Number
    15451599188

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text