Motion
6151590240
1/2 Inch Air Impact Wrench, Pistol Handle, Integrated Suspension Bail, Max Torque Reverse Output 406 ft. lbf / 550 Nm, 11500 RPM, Twin Hammer
MI ITEM #05635248
MFR #6151590240
List Price$395.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Air Impact Wrench, Pistol Handle, Integrated Suspension Bail, Max Torque Reverse Output 406 ft. lbf / 550 Nm, 11500 RPM, Twin Hammer
MI ITEM #05635248
MFR #6151590240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$395.32/each for your price

Overview

Mfr description
CP8242-R 1/2" IMPACT WRENCH
  • The twin hammer clutch mechanism offers a high power/weight ratio.
  • Low vibration sensation for operator comfort, even at very high torque.
  • Lightweight composite body and aluminium clutch housing
  • 3 power settings ensure high progressive maximum torque for smooth operation.
  • Integrated suspension bail for use with balancer

Specifications

  • Drive Size
    1/2 in
  • Handle Type
    Pistol
  • Material
    Composite
  • Handle Style
    Pistol
  • Manufacturer Upc Number
    15451702519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought