Motion
CP-8272-D
Air Impact Wrench - CP8222/32/42/52/75, Pistol Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 922 ft-lbs Torque, 6500 rpm Max Speed
MI ITEM #05635253
MFR #CP-8272-D
Price$834.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - CP8222/32/42/52/75, Pistol Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 922 ft-lbs Torque, 6500 rpm Max Speed
MI ITEM #05635253
MFR #CP-8272-D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$834.28/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Inlet size
    3/8 in
  • Minimum Hose Size
    0.5000 in
  • Overall Length
    9.1 in
  • Tool Weight
    7.3 lb
  • Torque
    922 ft-lbs

Details

  • Handle Style
    Pistol
  • Handle Type
    Pistol
  • Impact Rate
    1000 bpm
  • Manufacturer Upc Number
    15451702533
  • Material
    Composite
  • Maximum Speed
    6500 rpm
  • Product Types
    Impact Wrench
  • Reversible
    Reversible
  • Series
    CP8222/32/42/52/75
  • UPC_NO
    015451702533
  • Variable Speed
    Variable Speed
  • Working Torque
    922 ft-lbf

Overview

Mfr description
CP8272-D 3/4" IMPACT WRENCH
  • Twin hammer clutch
  • Composite handle and magnesium clutch housing
  • Forward position: Three power settings
  • Cushion pistol grip handle
  • Reduced noise and lightweight tool
  • Great durability and power
  • RPM: 6,500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought