Motion
CP8272-P
Air Impact Wrenche & Ratchet - CP8222/32/42/52/75, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 922 ft-lbs Torque, 6500 rpm Max Speed
MI ITEM #05635254
MFR #CP8272-P
List Price$867.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - CP8222/32/42/52/75, Pistol Handle, 3/4 in Drive Size, 0.3750 in Inlet, 922 ft-lbs Torque, 6500 rpm Max Speed
MI ITEM #05635254
MFR #CP8272-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$867.65/each for your price

Overview

Mfr description
CP8272-P 3/4" IMPACT WRENCH
  • Powerful and durable twin hammer clutch
  • Composite body and aluminum clutch housing
  • Three power settings in forward and full power in reverse
  • Protective cover and reinforced structure
  • Progressive trigger and rubber grip
  • Manufacturer: Chicago Pneumatic

Specifications

  • Drive Size
    3/4 in
  • Inlet size
    0.3750 in
  • Torque
    922 ft-lbs
  • Maximum Speed
    6500 rpm
  • Working Torque
    922 ft-lbf
  • Handle Type
    Pistol
  • Minimum Hose Size
    0.5000 in
  • Material
    Composite
  • Handle Style
    Pistol
  • Overall Length
    9.0600 in
  • Series
    CP8222/32/42/52/75
  • Product Types
    Impact Wrench
  • Manufacturer Upc Number
    15451599225
  • UPC_NO
    015451599225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text