Motion
70071522265

3M
70071522265

Head Protection Accessories - Polycarbonate Material
MI ITEM #05635336
MFR #70071522265
Price$43.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071522265

Head Protection Accessories - Polycarbonate Material
MI ITEM #05635336
MFR #70071522265

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.69/each

Specifications

Dimensions

  • Length
    14.0000 in

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    10078371827837
  • Material
    Polycarbonate
  • Package Quantity
    5
  • UPC_NO
    10078371827837

Overview

Mfr description
82783 RATCHET HEADGEAR W/CLR SHIELD PC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Safety system comes with headgear and faceshield together
  • Molded faceshield provides impact protection
  • Five position crown strap and thirteen position ratchet suspension offer customization to individual wearers
  • Meet the requirements of ANSI Z87+
  • Offers head and face protection for many tasks where flying sparks, chips and debris are present

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought