Motion
HS5090-04X25
HS5090-04X25 PNEU-THANE™ HS5090 Series 0.395 in. OD and 25 ft Assembled Length Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
Mi Item #05635423
MFR #HS5090-04X25
Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HS5090-04X25 PNEU-THANE™ HS5090 Series 0.395 in. OD and 25 ft Assembled Length Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assembly with Rubber Bend Restrictors
Mi Item #05635423
MFR #HS5090-04X25

Mfr description
HS5090-04 X 25' ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.80/each

Specifications

Details

  • Additional Details
    Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors).
  • Color
    Aqua Tint
  • Manufacturer Upc Number
    822353107683
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    PNEU-THANE™ Series HS5090 Lightweight Reinforced Polyurethane Pneumatic Air Tool Hose Assemblies (with Rubber Bend Restrictors)
  • Type
    Pneumatic Air Tool Hose
  • UPC_NO
    822353107683
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)