Motion
FC-212-H
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM #05635456
MFR #FC-212-H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM #05635456
MFR #FC-212-H

Mfr description
FC212-H HSG ONLY PILOTED 4 BOLT ROUND
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    6.2969 in
  • Compatible Bore Diameter
    2.2500 in, 2.3125 in, 2.3750 in, 2.4375 in, 60 mm
  • Overall Depth
    1.8750 in
  • Overall Length Diameter
    7.6875 in

Details

  • Compatible Bearing Type
    Ball Bearing
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    8865590077465
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    1200106781967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)