Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
For Use With: Instrument
Mi Item #05635495
MFR #2237-20

Mfr description
2237-20 CLAMP METER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Accessory Type
    Clamp Meter
  • Battery Type
    Alkaline
  • Display Type
    Digital
  • For Use With
    Instrument
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)