Motion
48-00-5790

MILWAUKEE TOOL
48-00-5790

9" 24 TPI The Torch™ SAWZALL® Blades (5 Pk)
Mi Item #05635518
MFR #48-00-5790
Price$22.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5790

9" 24 TPI The Torch™ SAWZALL® Blades (5 Pk)
Mi Item #05635518
MFR #48-00-5790

Mfr description
48-00-5790 SUPER SAWZALL BL 24T 9LG
  • Optimized tooth design for speed and durability
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.96/each

Specifications

Dimensions

  • Length
    9.0 in
  • Width
    1.0 in

Details

  • Additional Details
    The ax SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
  • Cutting Material
    Bimetal
  • Includes
    5 pack of blades
  • Manufacturer Upc Number
    045242295623
  • Number Of Teeth
    216
  • UPC_NO
    045242295623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)