Motion
48-32-5004

MILWAUKEE TOOL
48-32-5004

SHOCKWAVE™ 2 in. Impact Phillips #2 Power Bits (15-Piece Contractor Pack)
Mi Item #05635587
MFR #48-32-5004
Price$16.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-5004

SHOCKWAVE™ 2 in. Impact Phillips #2 Power Bits (15-Piece Contractor Pack)
Mi Item #05635587
MFR #48-32-5004

Mfr description
48-32-5004 SHOCKWAVE 2" PWR BIT PHILLIP
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.92/each

Specifications

Dimensions

  • Shank Diameter
    1/4 in

Details

  • Additional Details
    Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242249336
  • Material
    Alloy Steel
  • Number Of Bits Included
    15
  • Number Of Pieces
    15
  • UPC_NO
    045242249336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)