Motion
48-32-4685

MILWAUKEE TOOL
48-32-4685

SHOCKWAVE Impact Duty 2TORX T25 Power Bits (5 PK
Mi Item #05635589
MFR #48-32-4685
Price$9.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4685

SHOCKWAVE Impact Duty 2TORX T25 Power Bits (5 PK
Mi Item #05635589
MFR #48-32-4685

Mfr description
48-32-4685 SHOCKWAVE 2" POWER BIT TORX
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.32/each

Specifications

Dimensions

  • Torx Size
    T25

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)