Motion
48-32-4984

MILWAUKEE TOOL
48-32-4984

SHOCKWAVE Impact Duty 2TORX T20 Power Bits (2 PK
Mi Item #05635594
MFR #48-32-4984
Price$4.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4984

SHOCKWAVE Impact Duty 2TORX T20 Power Bits (2 PK
Mi Item #05635594
MFR #48-32-4984

Mfr description
48-32-4984 SHOCKWAVE 2" POWER BIT TORX
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.74/each

Specifications

Dimensions

  • Torx Size
    T20

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)