Motion
48-32-4595

MILWAUKEE TOOL
48-32-4595

SHOCKWAVE Impact Duty 3-1/2 Power Bit TORX T20 -
Mi Item #05635607
MFR #48-32-4595
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4595

SHOCKWAVE Impact Duty 3-1/2 Power Bit TORX T20 -
Mi Item #05635607
MFR #48-32-4595

Mfr description
48-32-4595 SHOCKWAVE 3-1/2" POWER BIT
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Torx Size
    T20

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)