Motion
48-32-4734

MILWAUKEE TOOL
48-32-4734

SHOCKWAVE Impact Duty 1 TORX T15 Insert Bits Bul
Mi Item #05635637
MFR #48-32-4734
Price$0.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4734

SHOCKWAVE Impact Duty 1 TORX T15 Insert Bits Bul
Mi Item #05635637
MFR #48-32-4734

Mfr description
48-32-4734 SHOCKWAVE INSERT BIT TORX
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.91/each

Specifications

Dimensions

  • Torx Size
    T15

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)