Motion
48-32-4484

MILWAUKEE TOOL
48-32-4484

SHOCKWAVE™ 2 in. Impact Torx® T20 Power Bit
MI ITEM #05635655
MFR #48-32-4484
Your Price$2.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4484

SHOCKWAVE™ 2 in. Impact Torx® T20 Power Bit
MI ITEM #05635655
MFR #48-32-4484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.26/each(List $3.16)

Overview

Mfr description
48-32-4484 SHOCKWAVE 2" POWER BIT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Wrenches

Specifications

  • Overall Length
    2 in
  • Manufacturer Upc Number
    045242195541
  • Number Of Pieces
    1
  • UPC_NO
    045242195541
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought