Motion
48-32-4473

MILWAUKEE TOOL
48-32-4473

SHOCKWAVE™ 2 in. Impact Square Recess #3 Power Bit
MI ITEM #05635656
MFR #48-32-4473
List Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4473

SHOCKWAVE™ 2 in. Impact Square Recess #3 Power Bit
MI ITEM #05635656
MFR #48-32-4473

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.16/each for your price

Overview

Mfr description
48-32-4473 SHOCKWAVE 2" POWER BIT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Up to 50X Life vs other impact bits
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    1
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    1
  • Overall Length
    2 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242195527
  • UPC_NO
    045242195527
  • Additional Details
    Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text