Motion
48-32-4802

MILWAUKEE TOOL
48-32-4802

SHOCKWAVE™ 6 in. Phillips #2 Impact Power Bit
Mi Item #05635658
MFR #48-32-4802
Price$4.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4802

SHOCKWAVE™ 6 in. Phillips #2 Impact Power Bit
Mi Item #05635658
MFR #48-32-4802

Mfr description
48-32-4802 SHOCKWAVE 6" POWER BIT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.49/each

Specifications

Dimensions

  • Drive Size
    PH2
  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Details

  • Additional Details
    Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized SHOCKWAVE™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242238699
  • Material
    Alloy Steel
  • Number Of Bits Included
    1
  • Number Of Pieces
    1
  • Type
    Impact Duty Power Bit
  • UPC_NO
    045242238699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)