Motion
48-32-4443

MILWAUKEE TOOL
48-32-4443

SHOCKWAVE™ 2-Piece 2 in. Impact ECX™ Combo Kit
MI ITEM #05635659
MFR #48-32-4443
Price$4.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4443

SHOCKWAVE™ 2-Piece 2 in. Impact ECX™ Combo Kit
MI ITEM #05635659
MFR #48-32-4443

Mfr description
48-32-4443 SHOCKWAVE 2" POWER BIT
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.74/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Additional Details
    Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242293322
  • Material
    Alloy Steel
  • Number Of Bits Included
    2
  • Number Of Pieces
    2
  • UPC_NO
    045242293322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)