Motion
48-32-4808

MILWAUKEE TOOL
48-32-4808

SHOCKWAVE™ 6 in. Impact Phillips #3 Power Bit
MI ITEM #05635660
MFR #48-32-4808
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4808

SHOCKWAVE™ 6 in. Impact Phillips #3 Power Bit
MI ITEM #05635660
MFR #48-32-4808

Mfr description
48-32-4808 SHOCKWAVE 6" POWER BIT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Shank Diameter
    1/4 in

Details

  • Additional Details
    Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242267392
  • Material
    Alloy Steel
  • Number Of Bits Included
    10
  • Number Of Pieces
    10
  • UPC_NO
    045242267392

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)