Motion
48-32-4564

MILWAUKEE TOOL
48-32-4564

SHOCKWAVE™ 3-1/2 in. Impact Phillips #2 Power Bits (5 Pack)
Mi Item #05635665
MFR #48-32-4564
Price$13.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4564

SHOCKWAVE™ 3-1/2 in. Impact Phillips #2 Power Bits (5 Pack)
Mi Item #05635665
MFR #48-32-4564

Mfr description
48-32-4564 SHOCKWAVE 3-1/2" POWER
  • Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.24/each

Specifications

Dimensions

  • Drive Size
    PH2
  • Overall Length
    3.5 in
  • Shank Diameter
    1/4 in

Details

  • Additional Details
    Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242249343
  • Material
    Alloy Steel
  • Number Of Bits Included
    5
  • Number Of Pieces
    5
  • Type
    Impact Duty Power Bit
  • UPC_NO
    045242249343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)