Overview
Mfr description
48-32-4792 SHOCKWAVE 3-1/2" POWER
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Bit Tip StyleHex
- Number Of Pieces25
- Shank Diameter1/4 in
- Number Of Bits Included25
- Overall Length3.5 in
- MaterialAlloy Steel
- Manufacturer Upc Number045242238675
- UPC_NO045242238675
- Additional DetailsShockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data