Motion
48-32-4773

MILWAUKEE TOOL
48-32-4773

Power Screwdriver Bit & Set - Bit Tip Style: Hex, #3 Bit Tip Size, Number of Bits Included: 25
Mi Item #05635668
MFR #48-32-4773
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4773

Power Screwdriver Bit & Set - Bit Tip Style: Hex, #3 Bit Tip Size, Number of Bits Included: 25
Mi Item #05635668
MFR #48-32-4773

Mfr description
48-32-4773 SHOCKWAVE 2" POWER BIT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Bit Tip Size
    #3
  • Drive Size
    SQ3
  • Overall Length
    2 in
  • Shank Diameter
    1/4 in

Details

  • Additional Details
    Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
  • Bit Tip Style
    Hex
  • Bit Type
    Screwdriver
  • Manufacturer Upc Number
    045242238637
  • Material
    Alloy Steel
  • Number Of Bits Included
    25
  • Number Of Pieces
    25
  • Shank Type
    Hex
  • UPC_NO
    045242238637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)