Motion
48-32-4757

MILWAUKEE TOOL
48-32-4757

SHOCKWAVE™ 2 in. Impact Slotted 3/16 in. Power Bits
MI ITEM #05635672
MFR #48-32-4757
Your Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4757

SHOCKWAVE™ 2 in. Impact Slotted 3/16 in. Power Bits
MI ITEM #05635672
MFR #48-32-4757

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.78/each(List $2.05)

Overview

Mfr description
48-32-4757 SHOCKWAVE 2" POWER BIT
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specifications

  • Bit Tip Style
    Hex
  • Number Of Pieces
    25
  • Shank Diameter
    1/4 in
  • Number Of Bits Included
    25
  • Overall Length
    2 in
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    045242238583
  • UPC_NO
    045242238583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text