Motion
49-66-4833

MILWAUKEE TOOL
49-66-4833

SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 5/16 in.
MI ITEM #05635686
MFR #49-66-4833
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4833

SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 5/16 in.
MI ITEM #05635686
MFR #49-66-4833

Mfr description
49-66-4833 SHOCKWAVE 2-9/16" MAG
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • Overall Length
    1.5 in
  • Shank Diameter
    1/4 in

Details

  • Manufacturer Upc Number
    045242266708
  • Material
    High Speed Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242266708

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)