1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-66-4607
Nut Driver - 0.2500 in Shank Length, 2-9/16 in Overall Length
MI ITEM #
05635699
MFR #
49-66-4607
Price
$4.15
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Drivers
MILWAUKEE TOOL 49-66-4607
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-66-4607
Nut Driver - 0.2500 in Shank Length, 2-9/16 in Overall Length
MI ITEM #
05635699
MFR #
49-66-4607
Mfr description
49-66-4607 SHOCKWAVE 2-9/16" MAG
IMPACT DUTY Magnet prevents magnet loosening over time
Magnetic nut driver holds screws securely during application set-up
Optimized SHOCK ZONE absorbs peak torque and prevents breakage
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.15
/each
Add to Cart
Specifications
Dimensions
Height
0.2800 in
Length
2.5625 in
Overall Length
2-9/16 in
Shank Length
0.2500 in
Width
0.2800 in
Details
Material
Alloy Steel
UPC_NO
045242238903
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items