Motion
49-66-4737

MILWAUKEE TOOL
49-66-4737

Nut Driver - 1 in Shank Length, 2.5625 in Overall Length
Mi Item #05635703
MFR #49-66-4737
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4737

Nut Driver - 1 in Shank Length, 2.5625 in Overall Length
Mi Item #05635703
MFR #49-66-4737

Mfr description
49-66-4737 SHOCKWAVE 2-9/16" MAG
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Height
    0.5000 in
  • Length
    1.8750 in
  • Overall Length
    2.5625 in
  • Shank Length
    1 in
  • Socket Size
    1/2 in
  • Width
    0.5000 in

Details

  • Includes
    (1) Nut Driver
  • Manufacturer Upc Number
    045242238903
  • Material
    Alloy Steel
  • Shank Material
    Steel Alloy
  • UPC_NO
    045242238903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)