Motion
49-66-4702

MILWAUKEE TOOL
49-66-4702

Power Screwdriver Bits & Set - 0.2500 in Shank Length, 1.875 in Overall Length
Mi Item #05635712
MFR #49-66-4702
Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4702

Power Screwdriver Bits & Set - 0.2500 in Shank Length, 1.875 in Overall Length
Mi Item #05635712
MFR #49-66-4702

Mfr description
49-66-4702 SHOCKWAVE 1-7/8" MAG
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.12/each

Specifications

Dimensions

  • Height
    0.2500 in
  • Length
    1.8750 in
  • Overall Length
    1.875 in
  • Shank Length
    0.2500 in
  • Width
    0.2500 in

Details

  • Includes
    (1) 2-9/16" MAGNETIC NUTDRIVER 3/8"
  • Manufacturer Upc Number
    045242213887
  • Material
    High Speed Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242213887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)