Motion
49-66-4525

MILWAUKEE TOOL
49-66-4525

Power Screwdriver Bits & Set - 1.875 in Overall Length
MI ITEM #05635714
MFR #49-66-4525
Your Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4525

Power Screwdriver Bits & Set - 1.875 in Overall Length
MI ITEM #05635714
MFR #49-66-4525

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.98/each(List $14.92)

Overview

Mfr description
49-66-4525 SHOCKWAVE 1-7/8" MAG
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

  • Includes
    (1) 1-7/8" MAGNETIC NUTDRIVER 3/8"
  • Overall Length
    1.875 in
  • Manufacturer Upc Number
    045242196494
  • UPC_NO
    045242196494
  • Material
    Alloy Steel
  • Height
    4.7400 in
  • Number Of Pieces
    1
  • Width
    4.7400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought