Motion
48-32-4012

MILWAUKEE TOOL
48-32-4012

SHOCKWAVE™ 22-Piece Insert Bit Puck
MI ITEM #05635720
MFR #48-32-4012
Price$20.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4012

SHOCKWAVE™ 22-Piece Insert Bit Puck
MI ITEM #05635720
MFR #48-32-4012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.68/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Additional Details
    The Milwaukee® SHOCKWAVE™ 22-piece Impact Duty™ bit puck contains a wide variety of 1 in. insert bits including Phillips, flat, square and Torx. The bit kit also includes magnetic bit tip holder and a uniquely designed magnetic puck case.
  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242238927
  • Material
    Alloy Steel
  • Number Of Bits Included
    22
  • Number Of Pieces
    22
  • Type
    Impact Driver Bit Set
  • UPC_NO
    045242238927

Overview

Mfr description
48-32-4012 SHOCKWAVE 22PC PUCK
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought