Motion
48-03-4410

MILWAUKEE TOOL
48-03-4410

SHOCKWAVE 1/2" Square to 1/4" Hex Adapter
Mi Item #05635725
MFR #48-03-4410
Price$28.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-03-4410

SHOCKWAVE 1/2" Square to 1/4" Hex Adapter
Mi Item #05635725
MFR #48-03-4410

Mfr description
48-03-4410 SHOCKWAVE 1/4" HEX
  • Proprietary steel and heat treat process for maximum strength and durability
  • Heavy duty construction for fastening capabilities in all impacts
  • Extreme durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.70/each

Specifications

Dimensions

  • Overall Length
    1.75 in

Details

  • Manufacturer Upc Number
    045242195015
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)