Motion
49-66-4835

MILWAUKEE TOOL
49-66-4835

SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 3/8 in.
MI ITEM #05635735
MFR #49-66-4835
Price$3.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4835

SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 3/8 in.
MI ITEM #05635735
MFR #49-66-4835

Mfr description
49-66-4835 SHOCKWAVE 2-9/16"
  • Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit holders. strong magnet for secure grip.
  • Color-coded band for easy size identification.
  • Custom Alloy76™ steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.86/each

Specifications

Dimensions

  • Overall Length
    2.5625 in
  • Shank Diameter
    1/4 in

Details

  • Manufacturer Upc Number
    045242266647
  • Material
    High Speed Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242266647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)