Motion
49-66-4832

MILWAUKEE TOOL
49-66-4832

SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 1/4 in.
Mi Item #05635736
MFR #49-66-4832
Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4832

SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 1/4 in.
Mi Item #05635736
MFR #49-66-4832

Mfr description
49-66-4832 SHOCKWAVE 2-9/16"
  • Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit holders.
  • Strong magnet for secure grip.
  • Color-coded band for easy size identification. Custom Alloy76™ steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.41/each

Specifications

Dimensions

  • Overall Length
    2.5625 in
  • Shank Diameter
    1/4 in

Details

  • Manufacturer Upc Number
    045242266630
  • Material
    High Speed Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242266630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)