1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
49-66-4736
Power Screwdriver Bits & Set - 2.5625 in Overall Length
MI ITEM #
05635737
MFR #
49-66-4736
Price
$5.53
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Nut Drivers
MILWAUKEE TOOL 49-66-4736
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
49-66-4736
Power Screwdriver Bits & Set - 2.5625 in Overall Length
MI ITEM #
05635737
MFR #
49-66-4736
Mfr description
49-66-4736 SHOCKWAVE 2-9/16"
Proprietary steel and heat treat process for maximum strength and durability
Strong martensite tip for secure grip
Color-coded band for easy size identification
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5
.53
/each
Add to Cart
Specifications
Dimensions
Height
0.4400 in
Overall Length
2.5625 in
Width
0.4400 in
Details
Includes
(1) 2-9/16" MAGNETIC NUTDRIVER 3/8"
Manufacturer Upc Number
045242213986
Material
High Speed Steel
Number Of Pieces
1
UPC_NO
045242213986
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items