Motion
49-66-4733

MILWAUKEE TOOL
49-66-4733

Power Screwdriver Bits & Set - 0.2500 in Shank Length, 2.5625 in Overall Length
MI ITEM #05635739
MFR #49-66-4733
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-4733

Power Screwdriver Bits & Set - 0.2500 in Shank Length, 2.5625 in Overall Length
MI ITEM #05635739
MFR #49-66-4733

Mfr description
49-66-4733 SHOCKWAVE 2-9/16"
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong martensite tip for secure grip
  • Color-coded band for easy size identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Height
    0.3100 in
  • Length
    2.5625 in
  • Overall Length
    2.5625 in
  • Shank Length
    0.2500 in
  • Width
    0.3100 in

Details

  • Includes
    (1) 2-9/16" MAGNETIC NUTDRIVER 3/8"
  • Manufacturer Upc Number
    045242213962
  • Material
    High Speed Steel
  • Number Of Pieces
    1
  • UPC_NO
    045242213962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)