Motion
48-32-4788

MILWAUKEE TOOL
48-32-4788

SHOCKWAVE Impact Duty 2TORX T40 Power Bits Bulk
MI ITEM #05635749
MFR #48-32-4788
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4788

SHOCKWAVE Impact Duty 2TORX T40 Power Bits Bulk
MI ITEM #05635749
MFR #48-32-4788

Mfr description
48-32-4788 SHOCKWAVE 2"
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Torx Size
    T40

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)