Motion
48-32-4784

MILWAUKEE TOOL
48-32-4784

SHOCKWAVE Impact Duty 2 Power Bit TORX T20 Bulk
Mi Item #05635750
MFR #48-32-4784
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4784

SHOCKWAVE Impact Duty 2 Power Bit TORX T20 Bulk
Mi Item #05635750
MFR #48-32-4784

Mfr description
48-32-4784 SHOCKWAVE 2"
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking.
  • Custom Alloy76™ Steel is engineered to extend bit life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Torx Size
    T20

Details

  • Material
    Alloy Steel
  • Number Of Pieces
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)