1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
2101-22
Cordless Screwdriver - 4 V, #2 Compatible Bit Size, 600 rpm Maximum Speed
Mi Item #
05635751
MFR #
2101-22
Price
$265.61
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
MILWAUKEE TOOL 2101-22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2101-22
Cordless Screwdriver - 4 V, #2 Compatible Bit Size, 600 rpm Maximum Speed
Mi Item #
05635751
MFR #
2101-22
Mfr description
2101-22 M4 1/4 HEX SCREWDRIVER KIT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$265
.61
/each
Add to Cart
Specifications
Dimensions
Height
2.0000 in, 50.80 mm
Overall Length
9.6000 in
Tool Weight
1.0 lbs
Weight
2.3 lbs
Details
Includes
45 Minute Charger
Material
Steel
Number Of Pieces
3
Type
Screwdriver
UPC_NO
045242298174
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items