Motion
2615-20
M18™ Right Angle Cordless Drill ( Tool Only) - 3/8 in Chuck Size, Keyless, In-line, 18 V
Mi Item #05635769
MFR #2615-20
Price$296.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Right Angle Cordless Drill ( Tool Only) - 3/8 in Chuck Size, Keyless, In-line, 18 V
Mi Item #05635769
MFR #2615-20

Mfr description
2615-20 M18 RIGHT ANGLE DRILL TOOL ONLY
  • 3.75 in Head length is great for working in tight spaces
  • 3/8 in Single sleeve ratcheting chuck for maximum versatility and grip
  • Electronic clutch has 11 settings plus drill mode for complete control in fastening applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$296.27/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Tool Weight
    2.75 lbs
  • Torque
    100 ft-lbs

Details

  • Batteries Included
    Batteries Sold Separately
  • Battery Series
    M18
  • Battery Type
    Lithium-Ion (Li-ion)
  • Chuck Style
    Keyless
  • Chuck Type
    Single Sleeve
  • Color
    Red/Black
  • Handle Style
    In-line
  • Includes
    M18 18V Cordless 3/8 in. Right Angle Drill Driver - 2615-20, Tool Only - Battery and Charger Sold Separately
  • Manufacturer Upc Number
    045242242221
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Number Of Clutch Settings
    12
  • Number Of Pieces
    1
  • Power Rating
    18 V
  • Reversible
    Reversible
  • UPC_NO
    045242242221
  • Variable Speed
    Variable Speed
  • Voltage
    18 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)