Motion
2426-20
M12™ Cordless Multi-Tool (Tool Only)
Mi Item #05635782
MFR #2426-20
Price$79.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Cordless Multi-Tool (Tool Only)
Mi Item #05635782
MFR #2426-20

Mfr description
2426-20 M12 MULTI-TOOL, TOOL ONLY
  • Powerful motor: delivers 5,000 to 20,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable-speed dial: 12 settings allow users to match speed to application
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $247.22)
USD$79.00/each

Specifications

Dimensions

  • Weight
    2.1 lb

Details

  • Includes
    2426 M12™ Cordless LITHIUM-ION Multi-Tool - Bare Tool Only, Adapter, Wood Cutting Blade, Sanding Pad, (5) Assorted Sanding Sheets
  • Manufacturer Upc Number
    045242239610
  • UPC_NO
    045242239610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)