Motion
48-20-6974 MAX-LOK SPLINE 43" EXTENSION

MILWAUKEE TOOL
48-20-6974 MAX-LOK SPLINE 43" EXTENSION

Max-Lok™ Spline Adapter 43 in. Extension
MI ITEM #05635789
MFR #48-20-6974 MAX-LOK SPLINE 43" EXTENSION
List Price$127.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-6974 MAX-LOK SPLINE 43" EXTENSION

Max-Lok™ Spline Adapter 43 in. Extension
MI ITEM #05635789
MFR #48-20-6974 MAX-LOK SPLINE 43" EXTENSION

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.97/each for your price

Overview

Mfr description
48-20-6974 MAX-LOK SPLINE 43" EXTENSION
  • Versatility: system is compatible with any rotary hammer for drilling in tight spaces
  • Efficiency: save time and money by leveraging your shorter, less expensive bits and rotary hammer
  • Maximum energy transfer: maintain drilling productivity, even at 82-1/2 in.
  • Easy to use: the connection adapter's sliding sleeves offer twist and lock security

Specifications

  • Chuck Style
    Spline
  • Color Finish
    Gray
  • Material
    Steel
  • Quick Change
    Yes
  • Model Comp
    Spline
  • Manufacturer Upc Number
    045242282333

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought