Motion
48-20-7497

MILWAUKEE TOOL
48-20-7497

Rotary Hammer Drill Bit - Carbide Tipped
Mi Item #05635807
MFR #48-20-7497
Price$85.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7497

Rotary Hammer Drill Bit - Carbide Tipped
Mi Item #05635807
MFR #48-20-7497

Mfr description
48-20-7497 SDS-PLUS TAPCON INSTALLATION
  • Drill & drive with single tool - SDS plus
  • Works with 3/16 in. and 1/4 in. concrete screws
  • Works with hex washer head and flat head screws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.46/each

Specifications

Dimensions

  • Overall Length  
    7.7500 in

Details

  • Manufacturer Upc Number
    045242256457
  • Material
    Carbide Tipped
  • Shank Type
    SDS Plus
  • UPC_NO
    045242256457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)