Motion
2697-22CT
M18™ Cordless Lithium-Ion 2-Tool Combo Kit
Mi Item #05635814
MFR #2697-22CT
Price$463.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ Cordless Lithium-Ion 2-Tool Combo Kit
Mi Item #05635814
MFR #2697-22CT

Mfr description
2697-22CT M18 HAMMER DRILL W/IMPACT DR
  • Includes two drivers
  • Powered by Red Lithium™ M18™
  • More power, and longer run-time than the competition.
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$463.20/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Torque
    1400 in

Details

  • Amp Hour
    0.0 Ah
  • Batteries Included
    Batteries Included
  • Blade Changing
    Keyless
  • Certification
    ETL, UL
  • Color Finish
    Red
  • Includes
    (1) Drill/Driver, (1) Impact Driver, (2) Battery Packs, (1) Multi-Voltage Charger, (1) Contractor Bag
  • Manufacturer Upc Number
    045242270538
  • Number Of Pieces
    2
  • UPC_NO
    045242270538
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)