Motion
2494-22
M12™ Combination Power Tool Kit - Cordless, 12 V, Number of Pieces: 2
Mi Item #05635816
MFR #2494-22
Price$355.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Combination Power Tool Kit - Cordless, 12 V, Number of Pieces: 2
Mi Item #05635816
MFR #2494-22

Mfr description
2494-22 M12 COMBO DRILL/IMPACT W/2 BAT
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$355.26/each

Specifications

Dimensions

  • Collet Size
    3/8 in
  • Tool Weight
    9.04 lbs
  • Torque
    275 in

Details

  • Amp Hour
    1.5 Ah
  • Batteries Included
    Batteries Included
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Blade Changing
    Keyless
  • Certification
    ETL, UL
  • Color Finish
    Red
  • Includes
    (1) Drill/Driver, (1) Impact Driver, (2) Battery Packs, (1) Battery Charger, (1) Contractor Bag
  • Manufacturer Product Page
  • Manufacturer Upc Number
    045242237203
  • Number Of Pieces
    5
  • Power Source
    Cordless
  • Tools Included
    1/4 in Hex Impact Driver, 3/8” Drill/Driver
  • UPC_NO
    045242237203
  • Voltage
    12 V
  • Warranty
    5 Years (Tool), 2 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)