Motion
48-00-1440

MILWAUKEE TOOL
48-00-1440

SAWZALL THE TORCH Diamond Grit Blade 6"
MI ITEM #05635834
MFR #48-00-1440
List Price$25.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-1440

SAWZALL THE TORCH Diamond Grit Blade 6"
MI ITEM #05635834
MFR #48-00-1440

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.39/each for your price

Overview

Mfr description
48-00-1440 SAWZALL BL 6" DIAMOND GRIT
  • Diamond grit delivers up to 30x longer life than standard Carbide grit blades, resulting in a significantly lower cost per cut
  • The precisely controlled size and placement of the diamond grit allow these blades to cut up to 2x faster than standard Carbide grit blades
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts

Specifications

  • Cutting Material
    Diamond
  • Length
    6 in
  • Width
    1.0 in
  • Additional Details
    Diamond grit the Torch SAWZALL blades are ideal for cutting cast iron, hard tile, masonry and other abrasive and hard materials.
  • Blade Length
    6.0000 in
  • Blade Thickness
    0.2000 in
  • Blade Width
    1.0000 in
  • Includes
    (1) blade
  • Manufacturer Upc Number
    045242187393
  • Number Of Teeth
    0
  • PSC Code
    No
  • Saw Style
    Reciprocating Saw
  • Thickness
    0.2 in
  • Thread Size
    0.2 in
  • UPC_NO
    045242187393
  • Width of Cut
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text