Overview
Mfr description
48-53-0112 M12 M-SPECTOR 360 ACC 3PK
- Metal hook for small wire retrieval and pulling
- Magnet attachment for picking up dropped screws in tight spots
- Mirror attachment for inspecting tough-to-view angles
- Compatible with the 2313-20 and 2314 - 20 M-Spector 360 consoles
Specifications
- Includes1 Hook Attachment, 1-Magnet Attachment, 1-Mirror Attachment, 1-M-SPECTOR 360 Scope Head Attachment Set 48-53-0112
- Manufacturer Upc Number045242270996
- UPC_NO045242270996
- Additional DetailsThe M-Spector 360™ scope head attachment set (48-53-0112) adds to the versatility of the M-Spector 360™ console with three camera head attachments. The hook and magnet attachments give users the ability to retrieve objects like wire, insulation and metal screws. To help with tough-to-view angles, the mirror attachment extends the viewing capabilities of the camera. These attachments fit both M-Spector 360™ consoles and are invaluable for any professional looking to add to their camera’s capabilities.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data